• Cart

DESCRIPTION

Kraft Tool Company 100 ft. Winder Braided Nylon Line

KBC3W

Color Finish

 

SPECIFICATIONS

Color Finish
Fluorescent Orange
Length
100 ft
Material
Plastic
Work Load Limit
170

Starting at
Call for Pricing
  • QUANTITY