12 in. Combination Square with Zinc Head
12 in. Combination Square with Zinc Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Length:
- 12 in
- Material:
- Steel, Zinc
- Tool Type:
- Combination