Kraft Tool Company
12 x 4 in. Swedish Stainless Steel Cement Trowel with ProForm Soft Grip Handle
Part #KCF742PF | Item #7186205 | Manufacturer Part #CF742PF
Length:
How to get it:
Product Details
Documents
Specifications
Application: Concrete
Blade Material: Stainless Steel
Blade Thickness In : 0.026 in
Blade Width: 4 in
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 18-1/2 in
Handle Length in : 5 in
Handle Material: ProForm® Soft Grip
Handle Type: Soft Grip
Length: 12 in
Material: Steel
Power Source: Electric
Tool Type: Trowel
Width: 4 in