12 x 5 in. Clear Redwood Float with Wood Handle
Molecule 12 x 5 in. Clear Redwood Float with Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.75 in
- Blade Width (in):
- 5 in
- Collection:
- Molecule
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cord Length:
- 120 ft
- Diameter:
- 24 in
- Handle Material:
- Wood
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Redwood
- Power Source:
- Hardwired
- Tool Type:
- Float
- Width:
- 5 in