13-1/2 x 13-1/2 in. Aluminum Plastering Hawk with Wood Handle

You last purchased this on
 
Kraft Tool Company

13-1/2 x 13-1/2 in. Aluminum Plastering Hawk with Wood Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

13-1/2 x 13-1/2 in. Aluminum Plastering Hawk with Wood Handle

  • Fast #
  • Part #KSL521
  • Item #7186268
  • Manufacturer Part #SL521
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Material:
Aluminum
Blade Thickness (in):
0.06 in
Blade Width (in):
13-1/2 in
Handle Material:
Wood
Length:
13-1/2 in
Material:
Rubber
Tool Type:
Plastering Hawk