13 in. Medium Gray Flag Bricklayer Brush

You last purchased this on
 
Kraft Tool Company

13 in. Medium Gray Flag Bricklayer Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

13 in. Medium Gray Flag Bricklayer Brush

  • Fast #
  • Part #KBL428
  • Item #7186031
  • Manufacturer Part #BL428
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Handle Length (in):
5 in
Handle Material:
Wood
Height:
3-1/8 in
Length:
13 in
Material:
Wood
Width:
2 in