13 x 13 in. Aluminum Plastering Hawk with Wood Handle

Kraft Tool Company

13 x 13 in. Aluminum Plastering Hawk with Wood Handle

Brand image
Kraft Tool Company

13 x 13 in. Aluminum Plastering Hawk with Wood Handle

  • Part #KSL520
  • Item #7186281
  • Manufacturer Part #SL520
4 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Blade Material:
Aluminum
Blade Thickness (in):
0.06 in
Blade Width (in):
13 in
Handle Material:
Wood
Length:
13 in
Material:
Rubber
Tool Type:
Plastering Hawk