14 x 2-1/2 in. Trowel Sharpener

Part #KCF200  |  Item #7185305  |  Manufacturer Part #CF200

Call for Pricing

Length:

14 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Sharpening

Blade Length: 10 in

Blade Width: 2-1/2 in

Handle Length in : 4 in

Handle Material: Metal

Length: 14 in

Material: Metal

Tool Type: Trowel Sharpener

Width: 2-1/2 in