Kraft Tool Company
14 x 4 in. Steel Short Shank Pool Trowel with ProForm Soft Grip Handle
Part #KCF277BPF | Item #7186246 | Manufacturer Part #CF277BPF
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Application: Concrete
Blade Material: Steel
Blade Thickness In : 0.026 in
Blade Width: 4 in
Color Finish: Blue
Handle Length in : 5 in
Handle Material: ProForm® Soft Grip
Handle Type: Soft Grip
Length: 14 in
Material: Aluminum
Tool Type: Trowel
Width: 4 in