14 x 4 in. Swedish Stainless Steel Cement Trowel with ProForm Soft Grip Handle
CounterMax 14 x 4 in. Swedish Stainless Steel Cement Trowel with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 4 in
- Collection:
- CounterMax
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Depth:
- 48 in
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 1/2 in
- Installation Type:
- Under Cabinet
- Length:
- 14 in
- Material:
- Aluminum, Glass
- Power Source:
- Hardwired
- Product Type:
- Under Cabinet
- Tool Type:
- Trowel
- Width:
- 4 in