16 in. Printed Steel Square in Black
16 in. Printed Steel Square in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Length:
- 16 in
- Material:
- Steel
- Width:
- 24 in