16 x 4-1/2 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle

Part #KCF542PF  |  Item #7186105  |  Manufacturer Part #CF542PF

Call for Pricing EACH

Length:

16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Stainless Steel

Blade Thickness In : 0.026 in

Blade Width: 4-1/2 in

Color Finish: Gold

Color Finish Category: Blacks

Diameter: 4-1/2 in

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 2-1/4 in

Length: 16 in

Material: Cast Aluminum

Tool Type: Trowel

Width: 4-1/2 in