16 x 5 in. Steel Cement Trowel with ProForm Soft Grip Handle

Part #KCF535BPF  |  Item #7186440  |  Manufacturer Part #CF535BPF

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Steel

Blade Thickness In : 0.026 in

Blade Width: 5 in

Color Finish: Blue

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Length: 16 in

Material: [Aluminum, Steel]

Tool Type: Trowel

Width: 5 in