19-3/4 in. Long Arm Acid Brush with Tampico Bristle in White

You last purchased this on
 
Kraft Tool Company

19-3/4 in. Long Arm Acid Brush with Tampico Bristle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

19-3/4 in. Long Arm Acid Brush with Tampico Bristle in White

  • Fast #
  • Part #KBL522
  • Item #7186474
  • Manufacturer Part #BL522
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Handle Material:
Wood
Height:
3 in
Length:
19-3/4 in
Material:
Tampico, Wood
Product Type:
Acid Brush
Width:
5 in