20 x 4 in. Carbon Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle

Part #KCF287PF  |  Item #7185788  |  Manufacturer Part #CF287PF

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Carbon Steel

Blade Thickness In : 0.026 in

Blade Width: 4 in

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 7 in

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 12 in

Length: 20 in

Material: Aluminum

Power Source: Electric

Tool Type: Trowel

Width: 4 in