Kraft Tool Company

220 µm Die-cut Fabricut Sandpaper

Part #KDC220  |  Manufacturer Part #DC220

Grit Size:

220 µm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Sanding

Grit Size: 220 µm

Material: Sandpaper

Product Type: Sandpaper

Tool Type: Sandpaper