24 in. Aluminum T-Square

Part #KSLATS24  |  Item #7185574  |  Manufacturer Part #SLATS24

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

GSA Approved: No

Length: 24 in

Material: Anodized Aluminum

Width: 2 in