24 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Short Shank
24 x 5 in. Carbon Steel Pool Trowel with ProForm Soft Grip Handle on Short Shank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 5 in
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 24 in
- Tool Type:
- Trowel
- UPC:
- 765139321579
- Width:
- 5 in