28 in. Light Weight Stainless Steel and Plastic Knee Board
28 in. Light Weight Stainless Steel and Plastic Knee Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel makes for easy sliding and clean up on a job
- Stainless steel eliminates corrosion problems
- #18 Ga stainless steel is lightweight
- One-piece molded polyurethane knee pads for comfort
- Easy clean-up
- Knee pads attach securely to knee with 2 web straps
- Toe bracket designed to fit large boots
- Bottom contoured to prevent digging into the concrete
- Knee pads are removable for use with or without the slider
Documents
Specifications
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 8 in
- Height:
- 2-5/8 in
- Length:
- 28 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyurethane
- Tool Type:
- Knee Boards
- Width:
- 8 in