3-1/2 in. x 16 ft. x 1-1/2 in. Aluminum Screed
Gantry® 3-1/2 in. x 16 ft. x 1-1/2 in. Aluminum Screed
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 1-1/2 in
- Cartridge Type:
- Hot and Cold, Ceramic Disc
- Collection:
- Gantry®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Gold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 32-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Height:
- 3-1/2 in
- Length:
- 16 ft
- Material:
- Aluminum Alloy, Plastic
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 18 in
- Tool Type:
- Screed
- Width:
- 1-1/2 in