Kraft Tool Company
36 x 7-1/4 in. Wood Bull Float with 2-Hole Bracket Bar
Part #KCC985 | Item #7186523 | Manufacturer Part #CC985
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Application: Concrete
Blade Thickness In : 0.75 in
Blade Width: 7-1/4 in
Color Finish: Mahogany
Length: 36 in
Tool Type: Float
Width: 7-1/4 in