36 x 8 in. Multi-Trac Bull Float Groover Blade with 1/2 in. Spacing
Vero 36 x 8 in. Multi-Trac Bull Float Groover Blade with 1/2 in. Spacing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 8 in
- Cartridge Type:
- Pressure Balance
- Collection:
- Vero
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Material:
- Brass
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Height:
- 5-59/100 in
- Length:
- 36 in
- Maximum Height:
- 5-59/100 in
- Overall Width:
- 8-21/32 in
- Pressure - Maximum:
- 80 psi
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Tool Type:
- Groover Blade
- Width:
- 8 in