DESCRIPTION

Kraft Tool Company Elite® Series 4 in. Carbon Steel Cement Trowel with Cork Handle

KCFE2K

Length:

SPECIFICATIONS

Blade Material
Carbon Steel
Blade Thickness In
0.026 in
Blade Width
4 in
Collection
Elite® Series
Handle Length in
5 in
Handle Material
Cork
Length
16 in
Material
Cast Aluminum

Starting at
Call for Pricing
  • QUANTITY