DESCRIPTION

Kraft Tool Company Elite® Series 4 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

KCFE217PF

Length:

SPECIFICATIONS

Application
Concrete
Blade Material
Carbon Steel
Blade Thickness In
0.026 in
Blade Width
4 in
Collection
Elite® Series
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
16 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY