DESCRIPTION

Kraft Tool Company 4 in. Steel Cement Trowel with ProForm Soft Grip Handle

KCF725BPF

Length:

SPECIFICATIONS

Application
Concrete
Blade Material
Steel
Blade Thickness In
0.026 in
Blade Width
4 in
Color Finish
Blue
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
16 in
Material
Aluminum, Steel

Starting at
Call for Pricing
  • QUANTITY