• Cart

DESCRIPTION

Kraft Tool Company 4 in. Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle

KCF2BPF

Length:

SPECIFICATIONS

Application
Concrete
Blade Material
Steel
Blade Width
4 in
Color Finish
Blue
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
10 in
Material
Steel
Tool Type
Trowel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY