DESCRIPTION

Kraft Tool Company 4 x 1 in. Aluminum Screed

KCC5AL

Length:

SPECIFICATIONS

Blade Width
1 in
Color Finish
Gold
Height
4 in
Length
6 ft
Material
Aluminum Alloy, Plastic

Starting at
Call for Pricing
  • QUANTITY