42 x 8 in. Square End Magnesium Bull Float Blade
Vero 42 x 8 in. Square End Magnesium Bull Float Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Basin Shape:
- Rectangle
- Blade Width (in):
- 8 in
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-7/8 in
- Installation Type:
- Above Counter
- Length:
- 42 in
- Material:
- Magnesium
- Number of Bowls:
- 1
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 44-1/4 in x 12-1/4 in x 2-1/8 in
- Sink Depth:
- 20-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Tool Type:
- Float Blade
- Width:
- 8 in