48 x 1-1/4 in. Handle

Part #KCC668  |  Item #7185099  |  Manufacturer Part #CC668

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1-1/4 in

Handle Material: Aluminum

Length: 48 in

Product Type: Handle

Type: Threaded Handle