• Cart

DESCRIPTION

Kraft Tool Company 5/8 in. Half Round Sled Runner with ProForm Soft Grip Handle

KBL216PF

Length:

SPECIFICATIONS

Blade Material
Steel
Blade Width
5/8 in
Handle Length in
4-1/2 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
14 in
Material
Steel
Tool Type
Sled Runner

Starting at
Call for Pricing
  • QUANTITY