DESCRIPTION

Kraft Tool Company 5 x 2 in. Aluminum Screed

KCC420AL

Length:

SPECIFICATIONS

Blade Width
2 in
Color Finish
Gold
Height
5 in
Length
20 ft
Material
Aluminum Alloy, Plastic

Starting at
Call for Pricing
  • QUANTITY