DESCRIPTION

Kraft Tool Company 500 ft. Winder Braided Nylon Line

KBC34W

Color Finish

 

SPECIFICATIONS

Color Finish
Fluorescent Orange
Length
500 ft
Material
Plastic
Material Type
Braided Nylon
Work Load Limit
170

Starting at
Call for Pricing
  • QUANTITY