54 x 54 in. Pull Style V-Shape Silicone Crack Squeegee with Wood Handle
54 x 54 in. Pull Style V-Shape Silicone Crack Squeegee with Wood Handle
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Asphalt
- Handle Material:
- Wood
- Length:
- 54 in
- Tool Type:
- Squeegee