Kraft Tool Company

59 x 22 x 1-3/4 in. Floor or Form Scraper

Part #KGG022  |  Manufacturer Part #GG022

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Scraping

Blade Width: 1-3/4 in

Handle Length in : 54 in

Handle Material: Metal

Height: 59 in

Length: 22 in

Tool Type: Scraper

Width: 1-3/4 in