6 x 6 in. Stainless Steel Concrete Border Hand Edger with ProForm Soft Grip Handle

You last purchased this on
 
Kraft Tool Company

6 x 6 in. Stainless Steel Concrete Border Hand Edger with ProForm Soft Grip Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

6 x 6 in. Stainless Steel Concrete Border Hand Edger with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF659
  • Item #7185414
  • Manufacturer Part #CF659
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
6 in
Handle Length (in):
4-1/2 in
Handle Material:
Wood
Length:
6 in
Material:
Steel
Tool Type:
Edger
Width:
6 in