72 x 8 in. Square End Magnesium Bull Float Blade

You last purchased this on
 
Kraft Tool Company

Vero 72 x 8 in. Square End Magnesium Bull Float Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Vero 72 x 8 in. Square End Magnesium Bull Float Blade

  • Fast #
  • Part #KCC76101
  • Item #7185333
  • Manufacturer Part #CC761-01
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Basin Shape:
Rectangle
Blade Width (in):
8 in
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-1/2 in
Installation Type:
Above Counter
Length:
72 in
Material:
Magnesium
Number of Bowls:
1
Shape:
Rectangular
Sink Depth:
18-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Tool Type:
Float Blade
Width:
8 in