8-1/4 in. Heavy Duty Acid Brush
8-1/4 in. Heavy Duty Acid Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 8-1/4 in
- Material:
- Tampico Fiber
- Product Type:
- Acid Brush
- Width:
- 3 in