8-3/4 x 2-1/4 in. Chisel 1 Piece
8-3/4 x 2-1/4 in. Chisel 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 8-3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Width:
- 2-1/4 in