8 x 8 in. Dirt Tamper
8 x 8 in. Dirt Tamper
Product Details
Product Details
- This 8 in square cast iron tamper head provides a strong base for tamping dirt and other material
- The strong cast iron head provides concentrated emphasis and pressure in pushing down dirt and other materials to an even level
- This 11 pound tamper is heavy enough, to make an impact while still being able to maneuver it
- The head is attached to a replaceable 44 in hardwood handle
- A must have for your next concrete or landscaping project
- Made in USA
Documents
Specifications
- Application:
- Concrete
- Blade Length (in):
- 8
- Blade Width (in):
- 8
- Handle Length (in):
- 44
- Handle Material:
- Wood
- Length:
- 8
- Material:
- Cast Iron, Plastic
- Number of Tools Included:
- 1
- Tool Type:
- Tamper
- UPC:
- 765139619256
- Width:
- 8