Kraft Tool Company

9 x 8 in. All-Angle Steel Walking Edger with 1/4 in. Radius

Part #KCC384A01  |  Item #7186503  |  Manufacturer Part #CC384A-01

Call for Pricing EACH

Length:

9 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  2

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Material: Steel

Blade Thickness In : 0.06 in

Blade Width: 8 in

Color Finish: Blue

Length: 9 in

Tool Type: Edger

Width: 8 in