Kraft Tool Company
96 x 1-3/4 in. Handle
Part #KCC293 | Item #7185794 | Manufacturer Part #CC293
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Diameter: 1-3/4 in
Handle Material: Aluminum
Length: 96 in
Product Type: Handle
Type: Swaged Button Handle