Ammo 150 ft. 1.5 lb. Chalk Line Box

Part #KGG302  |  Item #7185370  |  Manufacturer Part #GG302

Call for Pricing EACH

Length:

150 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Ammo

Length: 150 ft

Material: Metal

Size: 1.5 lb

Tool Type: Chalk Line Box