Artifacts® 20 x 4 in. Steel Short Shank Pool Trowel with ProForm Soft Grip Handle

Part #KCF293BPF  |  Item #7186633  |  Manufacturer Part #CF293BPF

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Blade Material: Steel

Blade Thickness In : 0.026 in

Blade Width: 4 in

Cartridge Type: Ceramic Disc

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Height: 5-3/8 in

Faucet Material: Metal

Faucet Mount: Fixture Mount

Faucet Valve Type: Ceramic Disc

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 5-3/8 in

Length: 2-1/8 in

Spout Height: 6-1/8 in

Tool Type: Trowel

Type: K72765-3-BV

Width: 5-1/2 in