Kraft Tool Company
CounterMax 14 x 4 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle
Part #KCF327PF | Item #7185641 | Manufacturer Part #CF327PF
Length:
How to get it:
Product Details
Documents
Specifications
Application: Concrete
Blade Material: Stainless Steel
Blade Thickness In : 0.026 in
Blade Width: 4 in
Collection: CounterMax
Color Finish: Brushed Aluminum
Color Finish Category: Greys
Depth: 36 in
Handle Length in : 5 in
Handle Material: ProForm® Soft Grip
Handle Type: Soft Grip
Height: 1/2 in
Installation Type: Under Cabinet
Length: 14 in
Material: Aluminum, Glass
Power Source: Hardwired
Product Type: Under Cabinet
Tool Type: Trowel
Width: 4 in