13 x 5-1/2 in. Safety Ramp Hand Straight Groover with 3/4 in. Spacing and Wood Handle
Early Electric 13 x 5-1/2 in. Safety Ramp Hand Straight Groover with 3/4 in. Spacing and Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.108 in
- Blade Width (in):
- 5-1/2 in
- Collection:
- Early Electric
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Antique Brass
- Cord Length:
- 120 ft
- Diameter:
- 11-3/4 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Wood
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Steel, Aluminum
- Power Source:
- Hardwired
- Tool Type:
- Groover
- Width:
- 5-1/2 in