6 x 5-1/2 in. Steel Edger with 1/2 in. Radius and ProForm Soft Grip Handle
Early Electric 6 x 5-1/2 in. Steel Edger with 1/2 in. Radius and ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Tempered Steel
- Blade Thickness (in):
- 0.042 in
- Blade Width (in):
- 5-1/2 in
- Collection:
- Early Electric
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blue
- Cord Length:
- 120 ft
- Diameter:
- 5 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Steel
- Power Source:
- Hardwired
- Tool Type:
- Edger
- Width:
- 5-1/2 in