Kraft Tool Company
Elite® Series 14 x 4 in. Steel Pool Trowel with Cork Handle
Part #KCFE277BK | Item #7185835 | Manufacturer Part #CFE277BK
Length:
How to get it:
Product Details
Documents
Specifications
Application: Concrete
Blade Material: Steel
Blade Thickness In : 0.026 in
Blade Width: 4 in
Collection: Elite® Series
Color Finish: Blue
Color Finish Category: Nickel Tones
Depth: 1/2 in
Handle Length in : 5 in
Handle Material: Cork
Height: 6-1/2 in
Length: 14 in
Material: Aluminum
Maximum Height: 6-1/2 in
Spout Height: 10 in
Spout Reach: 5 in
Tool Type: Trowel
Width: 4 in