16 x 3-1/4 in. Round End Magnesium Float with Cork Handle
Elite® Series 16 x 3-1/4 in. Round End Magnesium Float with Cork Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Magnesium
- Blade Width (in):
- 3-1/4 in
- Cartridge Type:
- Hot and Cold, Ceramic
- Collection:
- Elite® Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Black
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 10 in
- Handle Material:
- Cork
- Height:
- 12-3/8 in
- Length:
- 16 in
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 18 in
- Tool Type:
- Float
- Width:
- 3-1/4 in