Kraft Tool Company

EZY-Tilt® 8 x 6-1/4 in. Bull Float Bracket

Part #KCC294  |  Manufacturer Part #CC294

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-to-one turning ratio of handle to pitch of blade
  • Chain eliminates potential overextension of the bracket
  • Double tilt action achieved with the handle to eliminate bending and lifting
  • Fits 1-3/8" or 1-3/4" button bull float handles
  • Use with an adapter for threaded handles
  • Can be used with 2 or 4 hole bull floats
  • Made in the USA

Specifications

Application: Bull Float Bracket

Collection: EZY-Tilt®

Height: 5-1/8 in

Length: 8 in

Material: Aluminum

Tool Type: Bracket

Weight: 2.40

Width: 6-1/4 in