Fiberglass 21 oz. Framing Hammer

You last purchased this on
 
Kraft Tool Company

Valea™ Fiberglass 21 oz. Framing Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

Valea™ Fiberglass 21 oz. Framing Hammer

  • Fast #
  • Part #KGG642
  • Item #7185805
  • Manufacturer Part #GG642
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Basin Shape:
Rectangle
Collection:
Valea™
Color Finish Category:
Browns
Color Finish Name:
Cafe Brown
Drain Opening:
3-1/2 in
Hammer Type:
Framing
Handle Material:
Fiberglass
Head Weight:
21 oz
Material Type:
Silgranit®
Number of Bowls:
2
Shape:
Rectangular
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Weight:
21 oz